Valve Mounting Kit for American Standard 2064.401 Bidet Fitting
Amarilis® Valve Mounting Kit for American Standard 2064.401 Bidet Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2064.401 Bidet Fitting
- Collection:
- Amarilis®
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611117152