This product requires certification to purchase.

21 X 18 4 Hole 4 Centerset Vitreous China Self-Rimming OVAL Lavatory *AQUALY

American Standard

Aqualyn® 21 X 18 4 Hole 4 Centerset Vitreous China Self-Rimming OVAL Lavatory *AQUALY

  • Fast #
  • Part #A0475035020
  • Item #1654089
  • Manufacturer Part #0475035.020
4 out of 5 Customer Rating
Brand image
American Standard

Aqualyn® 21 X 18 4 Hole 4 Centerset Vitreous China Self-Rimming OVAL Lavatory *AQUALY

  • Fast #
  • Part #A0475035020
  • Item #1654089
  • Manufacturer Part #0475035.020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tapered edges for style
  • Front overflow
  • Includes cut-out template
  • Self-rimming
  • Nominal Dimensions: 20-3/8" x 17-3/8" (518 x 441mm)
  • Bowl size: 10" x 16" x 5-5/8"
  • Extra left-hand hole
  • Extra hole measures 1-3/8" (35 mm) diameter
  • Requires short shank soap/lotion dispenser
  • Made of vitreous china
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Aqualyn®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-3/8
Drain Opening:
1-1/4
Height:
7-3/8
IAPMO Listed:
No
Length:
20-3/8
NSF Certified:
Yes
Number of Holes:
4 Hole
Overflow Included:
Yes
Pedestal Only:
No
Sink Bowl Size:
16-11/100 in x 18-47/50 in x 7 in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Type:
A0475035020
UPC:
033056074800
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
17-3/8