20-3/8 in. Drop-in Oval Vitreous China Bathroom Sink in White
Aqualyn® 20-3/8 in. Drop-in Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tapered edges for style
- Front overflow
- Includes cut-out template
- Self-rimming oval countertop sink
- Nominal Dimensions: 20-3/8" x 17-3/8" (518 x 441mm)
- Bowl size: 10" x 16" x 5-5/8"
- 16" (406mm) wide
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aqualyn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-3/8 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- Length:
- 20-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 10 in
- Sink Depth:
- 7-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056033807
- Width:
- 17-3/8 in