This product requires certification to purchase.

Cartridge for A954440, M962284-0070A, A951470 Cartridge, M962968-0070A

American Standard

Aquarian Cartridge for A954440, M962284-0070A, A951470 Cartridge, M962968-0070A

  • Fast #
  • Part #A0575830070A
  • Item #5104028
  • Manufacturer Part #057583-0070A
5 out of 5 Customer Rating
Brand image
American Standard

Aquarian Cartridge for A954440, M962284-0070A, A951470 Cartridge, M962968-0070A

  • Fast #
  • Part #A0575830070A
  • Item #5104028
  • Manufacturer Part #057583-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Genuine American Standard® repair part
  • Aquarian cartridge seal kit
  • Easy to install
  • For use on American Standard products
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
A954440, M962284-0070A, A951470 Cartridge, M962968-0070A
Collection
Aquarian
Faucet Part Type
Cartridge
Warranty & Product Information
Application
Repair
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
UPC
012611157318