1.28 gpf Elongated Two Piece Toilet in White
Aquawash® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4519A104020
American Standard Elongated Toilet Bowl in White
Part #A3519A101020
American Standard Elongated Closed Front Bidet Seat in White
Part #A8019A60GPC020
- EDGEMERE TOILET
- Clean, graceful lines make it ideal for a powder room or a spa-like setting
- Chair height and elongated bowl for greater comfort
- High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf) utilizes 20% less water
- WaterSense certified for water efficiency
- Power Wash Rim scrubs the bowl with each flush
- EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew; Chrome finished metal trip lever and EZ-Install tools are included
- Edgemere toilet has a limited lifetime warranty on chinaware, a limited five-year warranty on mechanical parts, and a limited one-year warranty on the seat
- AQUAWASH 2.0 BIDET SEAT; Self-cleaning dual nozzles for effective front and back cleansing; Adjustable water pressure and 2 temperature settings; Instant heat ensures constant availability of warm water; Heated seat with 2 temperature settings for added comfort; Easy-to-use manual side dial
- One-push removable seat for easier cleaning of the seat & bowl; Seamless telescoping lid design conceals seat edge; Slow-close seat and lid eliminates slamming; Soft night light guides you at night; Ultra-low 3.5-inch (95mm) profile; Fits most conventional elongated toilets; Requires electrical outlet; AquaWash Bidet Seat has a 3-year warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquawash®
- Color Finish Name:
- White
- Depth:
- 30-19/100 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 31-13/100 in
- IAPMO Listed:
- No
- Length:
- 30-19/100 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17 in