This product requires certification to purchase.

Plastic;Metal Spray and Hose Assembly for 4175 Faucet in Polished Chrome

American Standard

Arch™ Plastic;Metal Spray and Hose Assembly for 4175 Faucet in Polished Chrome

  • Fast #
  • Part #AM9536700020A
  • Item #5104052
  • Manufacturer Part #M953670-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Arch™ Plastic;Metal Spray and Hose Assembly for 4175 Faucet in Polished Chrome

  • Fast #
  • Part #AM9536700020A
  • Item #5104052
  • Manufacturer Part #M953670-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Polished Chrome finish
  • Hand spray and hose
  • For kitchen faucets
  • Easy to install
  • Requires Certification

Specifications

Brand Model Compatibility:
Arch Kitchen Faucets
CARB OTC LEED Compliant:
No
Collection:
Arch™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Side Spray
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic, Metal
NSF Certified:
No
UPC:
012611367717