1.28 gpf Elongated Two-Piece Skirted Toilet with Seat in White
Aspirations 1.28 gpf Elongated Two-Piece Skirted Toilet with Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY TO CLEAN: Skirted sides hide hard-to-reach areas for wipe-clean ease and EverClean surface inhibits the growth of bacteria for a cleaner toilet
- COMPLETE BATHROOM COLLECTION: The Aspirations toilet is designed to complement the full Aspirations bathroom collection
- COORDINATED TRIP LEVERS: Available in Brushed Nickel, Chrome and Matte Black to match bathroom faucets
- HIGH-EFFICIENCY TOILET (HET): Powerful and efficient toilet uses 1.28 gpf and achieves highest MaP (Maximum Performance) score of 1,000 grams
- CHAIR-HEIGHT BOWL: 17-in. high with seat makes accessibility, sitting and standing easier and more comfortable
- POWERFUL FLUSH: Equipped with a 3-in. flush valve to deliver the force needed to clear the bowl
- WATERSENSE CERTIFIED: Uses less water while maintaining great performance
- TOILET SEAT INCLUDED: Slow-close seat and lid eliminates sudden slamming
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspirations
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-19/100
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-11/16
- Length:
- 30-3/16
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-3/16
- Toilet Bowl Width:
- 14-7/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- A252AA899020
- UPC:
- 193406301618
- WaterSense Labeled:
- Yes
- Width:
- 14-11/16