This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever in White

American Standard

Aspirations 1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever in White

  • Fast #
  • Part #A252AA898020
  • Item #10852690
  • Manufacturer Part #252AA898.020
4.6 out of 5 Customer Rating
Brand image
American Standard

Aspirations 1.28 gpf Elongated Two Piece Toilet with Right-Hand Trip Lever in White

  • Fast #
  • Part #A252AA898020
  • Item #10852690
  • Manufacturer Part #252AA898.020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EASY TO CLEAN: Skirted sides hide hard-to-reach areas for wipe-clean ease and EverClean surface inhibits the growth of bacteria for a cleaner toilet
  • COMPLETE BATHROOM COLLECTION: The Aspirations toilet is designed to complement the full Aspirations bathroom collection
  • COORDINATED TRIP LEVERS: Available in Brushed Nickel, Chrome and Matte Black to match bathroom faucets
  • HIGH-EFFICIENCY TOILET (HET): Powerful and efficient toilet uses 1.28 gpf and achieves highest MaP (Maximum Performance) score of 1,000 grams
  • CHAIR-HEIGHT BOWL: 17-in. high with seat makes accessibility, sitting and standing easier and more comfortable
  • POWERFUL FLUSH: Equipped with a 3-in. flush valve to deliver the force needed to clear the bowl
  • WATERSENSE CERTIFIED: Uses less water while maintaining great performance
  • TOILET SEAT INCLUDED: Slow-close seat and lid eliminates sudden slamming
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Aspirations
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-19/100
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-11/16
Length:
30-3/16
Material:
Vitreous China
Number of Pieces:
2 Piece
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
30-3/16
Toilet Bowl Width:
14-7/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
A252AA898020
UPC:
193406301953
WaterSense Labeled:
Yes
Width:
14-11/16