18 in. Towel Bar in Brushed Nickel
Aspirations 18 in. Towel Bar in Brushed Nickel
Product Details
Product Details
- BRASS BAR: Offers a premium look and feel
- FROM THE ASPIRATIONS BATH COLLECTION: Adds the finishing touch to a coordinated bathroom design
- ON-TREND FINISHES: Choose from a variety of durable finishes to complete your space
- ALL METAL CONSTRUCTION: For lasting dependability
- EASY INSTALLATION: Concealed mounting with no visible screws for a clean look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Aspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/4 in
- Type:
- A7061018243
- UPC:
- 012611934872