2-Hook Robe Hook in Brushed Nickel
Aspirations™ 2-Hook Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All metal construction: For lasting dependability
- From the aspirations bath collection: Adds the finishing touch to a coordinated bathroom design
- On-trend finishes: Choose from a variety of durable finishes to complete your space
- Easy installation: Concealed mounting with no visible screws for a clean look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Aspirations™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-19/50 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- UPC:
- 012611936470
- Width:
- 4-1/8 in