This product requires certification to purchase.

2-Hook Robe Hook in Polished Chrome

American Standard

Aspirations™ 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #A7061210002
  • Item #10158904
  • Manufacturer Part #7061210.002
4.3 out of 5 Customer Rating
Brand image
American Standard

Aspirations™ 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #A7061210002
  • Item #10158904
  • Manufacturer Part #7061210.002
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • All metal construction: For lasting dependability
  • From the aspirations bath collection: Adds the finishing touch to a coordinated bathroom design
  • On-trend finishes: Choose from a variety of durable finishes to complete your space
  • Easy installation: Concealed mounting with no visible screws for a clean look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Aspirations™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
Length:
4-1/8 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-3/8 in
UPC:
012611935671
Width:
4-1/8 in