20 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Aspirations™ 20 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Undermount sink - installs under bathroom vanity top or counter
- Durable design - made of glossy, stain-resistant vitreous china
- EverClean® surface - inhibits the growth of bacteria and mold
- Coordinates with products from the Aspirations line
- Undermount installation
- Center drain location provides optimal draining capability
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CSA Certified:
- CSA B45
- Collection:
- Aspirations™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- [delete]0 in
- Height:
- 6-1/2
- Length:
- 20
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12-9/16 in
- Sink Depth:
- 4-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A1607000020
- UPC:
- 193406301731
- Width:
- 15-1/2