This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

American Standard

Aspirations 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7061024002
  • Item #10158890
  • Manufacturer Part #7061024.002
5 out of 5 Customer Rating
Brand image
American Standard

Aspirations 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7061024002
  • Item #10158890
  • Manufacturer Part #7061024.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass bar: Offers a premium look and feel
  • From the aspirations bath collection: Adds the finishing touch to a coordinated bathroom design
  • On-trend finishes Choose from a variety of durable finishes to complete your space
  • All metal construction: For lasting dependability
  • Easy installation: Concealed mounting with no visible screws for a clean look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
Collection:
Aspirations
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2
Hardware Included:
Yes
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/4
UPC:
012611934551