This product requires certification to purchase.

60 in. x 32 in. Soaking Alcove Bathtub with Right Hand Drain in White

American Standard

Aspirations 60 in. x 32 in. Soaking Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #A2964102020
  • Item #10364936
  • Manufacturer Part #2964102.020
5 out of 5 Customer Rating
American Standard

Aspirations 60 in. x 32 in. Soaking Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #A2964102020
  • Item #10364936
  • Manufacturer Part #2964102.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CREATE A CONTEMPORARY RETREAT: Glossy white apron-front bathtub transforms a recessed bathing area into a relaxing oasis and is available in multiple sizes to fit your space perfectly. Choose 30”, 32” or 36” widths by 60” long.
  • BUILT-IN COMFORT: Smooth lumbar support enhances back comfort and optional headrest pillow, sold separately, fits seamlessly above lumbar area to optimize relaxation
  • DURABLE AND EASY TO INSTALL: Made of high-quality, stain and chip-resistant acrylic with fiberglass reinforcement, 3-sided tile/water retention flange, and leveling feet for a precision fit
  • SAFE AND EASY TO CLEAN: Glossy white finish is nonporous for easy maintenance, with a textured floor to help prevent slipping
  • REQUIRES: White drain and slotted overflow for additional 2-in. soaking depth, sold separately
  • OPTIONAL ADD-ON: Enhance comfort with the headrest pillow 7181000, sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Basin Depth:
15-1/2 in
Basin Length:
60 in
Basin Shape:
Rectangle
Basin Width:
32 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
54.8 gal
Collection:
Aspirations
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Height:
17 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic, Fiberglass
Number of Occupants:
1
Origin:
Global
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Soaking Depth:
14 in
UPC:
193406299434
Weight:
80.03 lb
Width:
32 in