ASPIRATIONS ALCOVE BATHTUB PILLOW
Aspirations™ ASPIRATIONS ALCOVE BATHTUB PILLOW
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhance relaxation - soft foam tub pillow is contoured to fit securely, stay in place and can be adjusted for personal comfort
- Compatible with Aspirations alcove tub - designed exclusively for the American standard bathtub
- Wipe clean convenience - surface is mildew-resistant and easy to keep clean
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aspirations™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Height:
- 1-1/2
- Length:
- 12-1/4
- Type:
- A7181000
- UPC:
- 193406301182
- Width:
- 4-3/4