CCY 1P/BTN 2F DIV WTRFLL TUB SPT ASPIRATIONS MABL
Aspirations CCY 1P/BTN 2F DIV WTRFLL TUB SPT ASPIRATIONS MABL
Product Details
Product Details
- WATERFALL TUB SPOUT: Features push-button diverter to easily alternate between water outlets and anti-scratch acrylic top that doubles as shelf
- INSTALLATION OPTIONS: Accommodates IPS threaded or slip-on pipe
- INCLUDES MOUNTING PLATE: Made of stainless steel for durability
- WARRANTY: Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-9/16
- Faucet Part Type:
- Tub Spout
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 4-9/16
- Material:
- Plastic
- NSF Certified:
- No
- Type:
- A8888116243
- UPC:
- 012611942051
- WaterSense Labeled:
- No
- Width:
- 10