This product requires certification to purchase.

Chair Height Elongated Toilet Bowl with Seat in White

American Standard

Aspirations™ Chair Height Elongated Toilet Bowl with Seat in White

  • Fast #
  • Part #A3419A100020
  • Item #10381379
  • Manufacturer Part #3419A100.020
5 out of 5 Customer Rating
Brand image
American Standard

Aspirations™ Chair Height Elongated Toilet Bowl with Seat in White

  • Fast #
  • Part #A3419A100020
  • Item #10381379
  • Manufacturer Part #3419A100.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Newbury Park, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes bowl and seat - tank is sold separately
  • Easy-to-clean - skirted sides hide hard-to-reach areas for wipe clean ease
  • EverClean® surface - inhibits the growth of bacteria for a cleaner toilet
  • Complete bathroom collection - the aspirations toilet bowl is designed to complement the full aspirations bathroom collection
  • Chair height bowl - at 17 in high, including seat, accessibility, sitting and standing are easier and more comfortable
  • Toilet seat included - slow close seat and lid eliminates sudden slamming
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-08
Collection:
Aspirations™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-3/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
Height:
16-1/2 in
IAPMO Listed:
Yes
Length:
8-3/8 in
Material:
Vitreous China
Seat Features:
Slow-Close
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
14-11/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-13/100 in
UPC:
193406301441
Width:
14-11/16 in