0.8 gpf Toilet Tank in White
Aspirations® Ecostrength 0.8 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The EcoStrength Aspirations Toilet Tank from American Standard leads the industry with its water-saving design that uses just 0.8 gpf/3.0 Lpf when paired with coordinating EcoStrength Aspirations bowl, sold separately. Equipped with a large, flapperless flush valve, it releases a 360° flow of water into the bowl to produce a powerful flush. Made of vitreous china, this toilet tank features an EverClean® antimicrobial surface to protect against mold, mildew, odor- and stain-causing bacteria.
- Compatibility: Pair with EcoStrength Aspirations bowl, sold separately
- Conserves water: Uses just 0.80 gpf/3.0 Lpf without sacrificing performance
- Powerful clog-resistant flush: Equipped with a flapperless flush valve that provides a powerful 360° water flow into the bowl
- Includes: Chrome-finished trip lever and coupling components
- Rough-in: 12-in. (305mm)
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Aspirations® Ecostrength
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- A4408A809020
- UPC:
- 193406300437