Elongated Chair Height Toilet Bowl in White
Aspirations® Ecostrength Elongated Chair Height Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The EcoStrength Aspirations Skirted Chair-Height Elongated Toilet Bowl Only from American Standard uses just 0.8 gpf/3.0 Lpf to produce a powerful and effective flush when paired with the EcoStrength Aspirations tank. Featuring an innovative hybrid-rim design, the EcoStrength Aspirations bowl releases a strong rush of water from 2 back outlets. Vacuum-assisted technology creates powerful suction. Smooth, skirted sides allow for easy cleaning, and a 16 1/2 in. (419 mm) bowl height offers comfort and enhanced accessibility.
- Compatibility: Pair with EcoStrength Aspirations tank, sold separately
- Conserves water: Uses just 0.80 gpf/3.0 Lpf without sacrificing performance
- Unique flushing action: Enhanced with 2 back outlets, water is propelled around both sides of the hybrid-rim bowl, converging in the center while maintaining power for more effective cleaning
- Concealed trapway makes cleaning easy: Smooth, skirted sides eliminate the hard-to-reach crevices where dirt and grime can collect
- Antimicrobial surface: EverClean® protects against mold, mildew, odor- and stain-causing bacteria
- More comfortable to sit and stand: 17 in. bowl height, with seat sold separately, enhances comfort and access
- Quality and durability: Vitreous china offers long-lasting strength and reliability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspirations® Ecostrength
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- Height:
- 17
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Type:
- A3408A100020
- UPC:
- 193406301823