Elongated Toilet Bowl Less Seat
Aspirations® Ecostrength Elongated Toilet Bowl Less Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The EcoStrength Aspirations Chair-Height Elongated Bowl from American Standard produces a powerful, vacuum-assisted flush that uses just 0.8 gpf/3.0 Lpf when paired with the EcoStrength Aspirations tank, sold separately. Vacuum-assisted technology combines less than a gallon of water with strong suction power, resulting in a clean, clear bowl with every flush. This elongated bowl has a 17 in. (432mm) height for more comfort when sitting and standing.
- Compatibility: Pair with EcoStrength Aspirations tank, sold separately
- Conserves water: Uses just 0.80 gpf/3.0 Lpf without sacrificing performance
- Antimicrobial surface: EverClean® protects against mold, mildew, odor- and stain-causing bacteria
- More comfortable to sit and stand: 17 in. bowl height, with seat sold separately, enhances comfort and access
- Efficient design: Features a fully glazed 2-1/8 in. trapway to facilitate water flow and removal
- Quality and durability: Vitreous china offers long-lasting strength and reliability
- Easy installation: Includes color-matched bolt caps
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspirations® Ecostrength
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- Height:
- 17
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8
- Type:
- A3407A101020
- UPC:
- 193406300444