Left Hand Trip Lever in Matte Black
Aspirations™ Left Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aspirations trip lever - left hand lever for use with aspirations toilet tank 4448A
- Metal construction - metal handle and arm for reliability
- Assembly includes - lever, nut and arm
- Plumber approved - used and trusted by plumbing professionals
- PLUMBER APPROVED: Used and trusted by Plumbing Professionals
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 4448A
- Collection:
- Aspirations™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Type:
- A73819871002430A
- UPC:
- 012611959776