This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7061101243
  • Item #10290568
  • Manufacturer Part #7061101.243
4.6 out of 5 Customer Rating
Brand image
American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7061101243
  • Item #10290568
  • Manufacturer Part #7061101.243
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ALL METAL CONSTRUCTION: Single-handle faucet is made of metal for lasting dependability
  • NO-DRIP RELIABILITY: Equipped with ceramic disc valve for exceptional performance
  • GREAT PRICE: Premium quality single-handle faucet
  • CONVENIENT DRAIN DESIGN: Metal push pop-up drain is easy to use and convenient when cleaning or removing clogs
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • EASY TO INSTALL: DIY-friendly bathroom faucet is easy to install with or without optional deck plate
  • REDUCES WATER USE: WaterSense certified for water savings and efficiency
  • LEAD-FREE: Compliant with all national and regional lead-free regulations
  • WARRANTY: Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-11/16 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Height
6-3/8 in
Length
6-11/16 in
Number of Pieces
3 Piece
Spout Height
4-3/16 in
Spout Reach
5-1/16 in
Width
2-3/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Aspirations
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
A7061101243
WaterSense Labeled
Yes
UPC
012611936814