Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Aspirations™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Contemporary pressure balance valve trim - includes one piece cartridge to simplify installation and maintenance
- Drip-free performance and comfort - double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
- Great price - premium quality valve trim
- All metal construction - pressure balance valve trim is made of metal and features a brass escutcheon plate
- Anti-scald protection - adjustable hot limit safety stop is a built-in safeguard against accidental scalding
- Precise water temperature - features wide comfort zone range to fine tune desired temperature
- Required - Flash® shower rough-in valve (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Pressure Balance
- Collection:
- Aspirations™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- ATU061500295
- UPC:
- 012611942662
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/2