This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

American Standard

Aspirations™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU061500243
  • Item #10158925
  • Manufacturer Part #TU061500.243
4.6 out of 5 Customer Rating
Brand image
American Standard

Aspirations™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU061500243
  • Item #10158925
  • Manufacturer Part #TU061500.243
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary pressure balance valve trim - includes one piece cartridge to simplify installation and maintenance
  • Drip-free performance and comfort - double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
  • Great price - premium quality valve trim
  • All metal construction - pressure balance valve trim is made of metal and features a brass escutcheon plate
  • Anti-scald protection - adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • Precise water temperature - features wide comfort zone range to fine tune desired temperature
  • Required - Flash® shower rough-in valve (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Aspirations™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
ATU061500243
UPC:
012611942327
Valve Trim Type:
Pressure Balancing
Width:
7-1/2 in