This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

American Standard

Aspirations™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU061508243
  • Item #10158931
  • Manufacturer Part #TU061508.243
4.3 out of 5 Customer Rating
Brand image
American Standard

Aspirations™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU061508243
  • Item #10158931
  • Manufacturer Part #TU061508.243
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • TUB AND SHOWER TRIM KIT INCLUDES: Water-saving 4-spray shower head, metal lever handle, one-piece cartridge, diverter tub spout, shower arm and flange
  • GREAT PRICE: Premium quality trim kit
  • ALL METAL CONSTRUCTION: Trim kit is made of metal for lasting dependability and features a brass escutcheon plate
  • FOUR SPRAY PATTERNS: Shower head offers Drench, Sensitive, Jet and Massage sprays
  • DRIP-FREE PERFORMANCE AND COMFORT: Double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • PRECISE WATER TEMPERATURE: Features wide comfort zone range to fine-tune desired temperature
  • DIVERTER TUB SPOUT: Easy slip-on installation
  • REQUIRED: Flash® Shower Rough-in Valve, sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Aspirations™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8-11/16
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-5/8
Tub Spout Type:
Diverter
Type:
ATU061508243
UPC:
012611943171
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes