Single Handle Pull Down Kitchen Faucet in Matte Black/Brush Cool Sunrise
Aspirations Single Handle Pull Down Kitchen Faucet in Matte Black/Brush Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspirations
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brushed Cool Sunrise
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-31/100
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 9-14/25
- Spout Reach:
- 8-1/2
- Spout Swivel:
- 360°
- Type:
- A1048814240
- UPC:
- 012611960895