This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

American Standard

Aspirations Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A104827DC00
  • Item #11923951
  • Manufacturer Part #A104827DC00
4.6 out of 5 Customer Rating
Brand image
American Standard

Aspirations Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A104827DC00
  • Item #11923951
  • Manufacturer Part #A104827DC00
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Aspirations
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Height:
14
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-19/100
Spout Reach:
7-3/50
Spout Swivel:
360°
Type:
A104827DC00
UPC:
012611961106