This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Matte Black with Stainless Steel

American Standard

Aspirations Single Handle Pull Down Touchless Kitchen Faucet in Matte Black with Stainless Steel

  • Fast #
  • Part #A1048804230
  • Item #11923955
  • Manufacturer Part #A1048804230
5 out of 5 Customer Rating
Brand image
American Standard

Aspirations Single Handle Pull Down Touchless Kitchen Faucet in Matte Black with Stainless Steel

  • Fast #
  • Part #A1048804230
  • Item #11923955
  • Manufacturer Part #A1048804230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Size:
AA
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Collection:
Aspirations
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Height:
18-31/100
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
9-14/25
Spout Reach:
8-1/2
Spout Swivel:
360°
Type:
A1048804230
UPC:
012611961038