Toilet Tissue Holder in Chrome
Aspirations Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 432-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ALL METAL CONSTRUCTION: For lasting dependability
- FROM THE ASPIRATIONS BATH COLLECTION: Adds the finishing touch to a coordinated bathroom design
- ON-TREND FINISHES: Choose from a variety of durable finishes to complete your space
- EASY INSTALLATION: Concealed mounting with no visible screws for a clean look
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Aspirations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/4
- Type:
- A7061230295
- UPC:
- 012611936159