This product requires certification to purchase.

Towel Ring in Matte Black

American Standard

Aspirations Towel Ring in Matte Black

  • Fast #
  • Part #A7061190243
  • Item #10158902
  • Manufacturer Part #7061190.243
5 out of 5 Customer Rating
Brand image
American Standard

Aspirations Towel Ring in Matte Black

  • Fast #
  • Part #A7061190243
  • Item #10158902
  • Manufacturer Part #7061190.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ALL METAL CONSTRUCTION: For lasting dependability
  • FROM THE ASPIRATIONS BATH COLLECTION: Adds the finishing touch to a coordinated bathroom design
  • ON-TREND FINISHES: Choose from a variety of durable finishes to complete your space
  • EASY INSTALLATION: Concealed mounting with no visible screws for a clean look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Aspirations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
6-1/2 in
Installation Type:
Wall Mount
Length:
3-3/4 in
Material:
Metal
Mount Type:
Wall
Projection:
3-3/4 in
Ring Type:
Open
Shape:
Square
Type:
A7061190243
UPC:
012611935510
Width:
6-7/8 in