Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Aspirations Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UNIQUE FEATURES INCLUDE: 150° swivel spout, stream and spray functions, pull-down spray head
- NO-DRIP RELIABILITY: Equipped with ceramic disc valve for exceptional performance
- GREAT PRICE: Premium quality faucet with convenient features rarely found on an 8” widespread bathroom faucet
- SECURE SPRAY HEAD GRIP: Knurling pattern on pull-down spray head allows for a sure, no-slip grip even with soapy hands
- ALL METAL CONSTRUCTION: Two-handle faucet is made of metal for lasting dependability
- CONVENIENT DRAIN DESIGN: Metal push pop-up drain is easy to use and convenient when cleaning or removing clogs
- ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
- EASY TO INSTALL: DIY-friendly bathroom faucet is easy to install
- REDUCES WATER USE: WaterSense certified for water savings and efficiency
- LEAD-FREE: Compliant with all national and regional lead-free regulations ;WARRANTY: Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Aspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 8-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-3/32 in
- Spout Reach:
- 4-29/32 in
- Spout Swivel:
- 360°
- Spout Type:
- Mid Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 012611940194
- WaterSense Labeled:
- Yes