1.28 gpf Toilet Tank in White
Baby Devoro™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Tank only
- For use with Baby Devoro™ bowl A3128001
- Speed Connect® tank/bowl coupling system
- Flow rate: 1.28 gpf
- Water Sense certified
- Compatible with Baby Devoro bowl 3128001, sold separately
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Baby Devoro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-1/16
- IAPMO Listed:
- No
- Length:
- 7-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- Yes
- Toilet Bowl Length:
- 7-1/2
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 033056917374
- WaterSense Labeled:
- Yes
- Width:
- 17-5/16