This product requires certification to purchase.

1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

American Standard

Baby Devoro™ 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #A4019613020
  • Item #4731532
  • Manufacturer Part #4019613.020
4.2 out of 5 Customer Rating
Brand image
American Standard

Baby Devoro™ 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #A4019613020
  • Item #4731532
  • Manufacturer Part #4019613.020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tank only
  • For use with Baby Devoro™ bowl A3128001
  • Includes polished chrome trip lever
  • Flow rate: 1.28 gpf
  • MaP score of 500 grams at 1.28 gpf/4.8 Lpf
  • Meets EPA WaterSense criteria
  • Vitreous china
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Baby Devoro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13 in
IAPMO Listed:
Yes
Length:
7-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556030381
WaterSense Labeled:
Yes
Width:
17-1/4 in