*CVR* FRAMELESS SWING DOOR AND PANE
*CVR* FRAMELESS SWING DOOR AND PANE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frameless door with inline panel for a luxurious look
- Durable hinged door with 8" (203mm) C-Pull handle
- Easy-to-clean glass coating helps keep glass cleaner longer
- Up to 1-1/2" (38mm) adjustment allowance for out-of-square walls
- Made of 3/8" (10mm) clear, tempered safety glass and anodized aluminum hardware
- Overall height: 72" (1829mm)
- Required threshold width 2-1/2" (64mm)
- Fits opening: 58-1/16"-59-9/16" (1475-1513mm)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Shine
- Depth:
- 60
- Frame Type:
- Frameless
- Glass Type:
- Clear
- Height:
- 72
- IAPMO Listed:
- No
- Length:
- 60
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- AAM00812400213
- UPC:
- 193406033373
- Width:
- 60