*CVR* SEMI-FRAMELESS SWING
*CVR* SEMI-FRAMELESS SWING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Semi-Frameless outward swing door with metal support on side and bottom edges
- Durable continuous hinge for smooth operation
- Through-the-glass pull handle
- Easy-to-clean glass coating helps keep glass cleaner longer
- Up to 3/8" (9mm) adjustment allowance for out-of-plumb walls and up to 3/8" (9mm) adjustment allowance for out-of-level walls
- Made of 1/4" (6mm) clear, tempered safety glass and metal frame
- Overall height: 76" (1930mm)
- Required threshold width 2" (51mm)
- Fits opening: 35-1/16"-36" (891-914mm)
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15/16
- Frame Type:
- Frameless
- Glass Type:
- Clear
- Height:
- 76
- IAPMO Listed:
- No
- Length:
- 15/16
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- AAM00819400006
- UPC:
- 193406033588
- Width:
- 36