60 x 32 in. Shower Wall System in White
60 x 32 in. Shower Wall System in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 84
- Length:
- 60
- Number of Pieces:
- 4 Piece
- Product Type:
- Wall Set
- Type:
- A2951SWT32020
- UPC:
- 193406301274
- Wall Installation:
- Glue-Up
- Width:
- 32