This product requires certification to purchase.

60 x 36 in. Shower Wall System in White

American Standard Bathing

60 x 36 in. Shower Wall System in White

  • Fast #
  • Part #A2951SWT36020
  • Item #10364930
  • Manufacturer Part #2951SWT36.020
5 out of 5 Customer Rating
American Standard Bathing

60 x 36 in. Shower Wall System in White

  • Fast #
  • Part #A2951SWT36020
  • Item #10364930
  • Manufacturer Part #2951SWT36.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PREMIUM 84-IN. HEIGHT: Designed to extend above the showerhead for a clean, finished look
  • CONTEMPORARY TILE DESIGN: Vertical tile pattern in crisp, glossy white is a sleek bathroom update and an easy-clean option that eliminates grout care and maintenance, while inhibiting mildew buildup
  • EASY TO INSTALL: Glue-up panels are quick and easy to install, eliminating the need to tile and grout, and can be trimmed for a perfect fit
  • BUILT TO LAST: Durable wall system is stain and chip-resistant
  • OPTIONAL ADD-ONS: Maximize and organize your shower space by adding the 65-in. Shelving Unit (7174000) and Accessory Pack (7194000), each sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
84
Length:
60
Number of Pieces:
4 Piece
Type:
A2951SWT36020
UPC:
193406301236
Wall Installation:
Glue-Up
Width:
36