60 x 30 in. Shower Base with Left Drain in White
Aspirations 60 x 30 in. Shower Base with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MULTIPLE SIZES: Available in 60 x 30”, 32” or 36”, and 48 x 36” to fit your space perfectly
- LOW THRESHOLD DESIGN: The 2 ¾-in. height makes it easy and safe to step in and out of the shower
- SAFE TEXTURED FLOOR: Offers no-slip confidence when showering
- GLOSSY WHITE FINISH: Designed to complement the Aspirations bath collection
- SLEEK AND CONTEMPORARY: White drain cover offers a clean, subtle look
- DURABLE AND EASY TO INSTALL: Made of high-quality, stain and chip-resistant acrylic, 3-sided tile/water retention flange, and leveling feet for a precision fit
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Aspirations
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- Length:
- 60
- Material:
- Acrylic, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-3/4
- Type:
- AA8019TLHO020
- UPC:
- 193406301304
- Width:
- 30