60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
Aspirations 60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- CREATE A CONTEMPORARY RETREAT: Glossy white apron-front bathtub transforms a recessed bathing area into a relaxing oasis and is available in multiple sizes to fit your space perfectly. Choose 30”, 32” or 36” widths by 60” long.
- BUILT-IN COMFORT: Smooth lumbar support enhances back comfort and optional headrest pillow, sold separately, fits seamlessly above lumbar area to optimize relaxation
- DURABLE AND EASY TO INSTALL: Made of high-quality, stain and chip-resistant acrylic with fiberglass reinforcement, 3-sided tile/water retention flange, and leveling feet for a precision fit
- SAFE AND EASY TO CLEAN: Glossy white finish is nonporous for easy maintenance, with a textured floor to help prevent slipping
- REQUIRES: White drain and slotted overflow for additional 2-in. soaking depth, sold separately
- OPTIONAL ADD-ON: Enhance comfort with the headrest pillow 7181000, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Basin Depth:
- 15-1/2
- Basin Length:
- 60
- Basin Shape:
- Rectangle
- Basin Width:
- 30 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 53.6 gal
- Collection:
- Aspirations
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2
- Drain Included:
- Yes
- Drain Location:
- Right
- Height:
- 17
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic, Fiberglass
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 18
- Overall Length:
- 60
- Overall Width:
- 30
- Soaking Depth:
- 14
- Type:
- A2963102020
- UPC:
- 193406299359
- Weight:
- 74.96
- Width:
- 30