ASPIRATIONS 48X72 SHOWER DOOR SS 8MM
Aspirations ASPIRATIONS 48X72 SHOWER DOOR SS 8MM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MULTIPLE SIZES: Available in 60 x 60”, 60 x 72”, or 48 x 72” to fit your space perfectly
- SAFE CLOSE: Quality, impact-absorbing design with smooth gliding top rollers for quiet open and close
- TWO-WAY OPERATION: Frameless doors slide open on both sides to allow for versatile installation
- EASY TO CLEAN: Tempered 5/16-in. thick (8mm) glass features less spotting for easy maintenance
- TOWEL BAR HANDLE: Sturdy handle provides added storage
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Aspirations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- Glass Thickness:
- 5/16
- Glass Type:
- Clear
- Height:
- 72
- Length:
- 48
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Type:
- AAM00855400213
- UPC:
- 193406301489
- Width:
- 47-7/16