66-3/4 x 30-1/2 in. Freestanding Bathtub Center Drain in Canvas White
Equility 66-3/4 x 30-1/2 in. Freestanding Bathtub Center Drain in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Equility collection - contemporary movement
- Full soaking enjoyment in a slim design for smaller spaces
- Glossy acrylic with fiberglass reinforcement for strength and durability
- Soaking depth of 15-in. offers ample coverage
- Center drain location will not interfere with bathing comfort
- Slotted color-matched overflow
- Includes integrated drain for easier installation
- 60-gallon (227 L.) capacity
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17-1/2
- Basin Length:
- 42-1/8
- Basin Width:
- 25-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Equility
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 24-1/2
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-1/2
- Overall Length:
- 66-3/4
- Overall Width:
- 30-1/2
- Overflow Included:
- Yes
- UPC:
- 193406264777
- Weight:
- 154.44