@ *CVR* 750 SHWR DR HAMRD/SLVR
Prestige® @ *CVR* 750 SHWR DR HAMRD/SLVR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Curved European styled header
- Safety tempered glass
- Easy-to-clean bottom track system
- Simple out-of-square adjustment
- Two bracketed towel bars
- Overall Height: 58-1/2" (1486mm)
- Fits Opening: 56" - 60" (1422-1524mm)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Prestige®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Shine
- Depth:
- 60
- Glass Type:
- Hammered Frosted
- Height:
- 58-47/250
- Installation Type:
- Alcove
- Length:
- 60
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Patterned
- Type:
- AAM00750436213
- UPC:
- 033056757994
- Width:
- 59-1/2