Slotted Deep Soak Toe-Tap Drain in White
Slotted Deep Soak Toe-Tap Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 104-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ALLOWS FOR A DEEPER SOAK: Adds an additional 2 inches of water depth over standard overflow for enhanced comfort and relaxation
- CONVENIENT POP-UP DRAIN: Gently push to open and push again to close
- COLOR-MATCHED OVERFLOW: White, slotted escutcheon matches the Aspirations alcove bathtubs for a sleek, seamless look
- QUALITY MATERIALS: Designed for durability and reliable, long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Body Material:
- Plastic
- Type:
- A1616000020
- UPC:
- 193406301212