60 in. x 30 in. Shower Base with Left Drain in Soft White
Townsend® 60 in. x 30 in. Shower Base with Left Drain in Soft White
Package Quantity Info:
Each: 1 Case: 7-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smooth matte surface
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Repairable and renewable surface
- Fungi and bacterial resistant
- Self-extinguishing
- UV resistant
- Resistant to stains and impact
- Easy maintenance and cleaning
- Drain not included
- Removeable Brushed Stainless Steel trench drain cover included, Project volume greater than 60 pieces needs additional lead time
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 60
- Drain Location:
- Left
- Drain Opening:
- 3-3/8
- Height:
- 3-5/16
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Solid Surface
- NSF Certified:
- No
- Type:
- A6030SMLHOL218
- UL Listed:
- No
- UPC:
- 791556110243
- Width:
- 30