This product requires certification to purchase.

Bathtub Diverter Spout Repair Kit in Polished Chrome

American Standard

Bathtub Diverter Spout Repair Kit in Polished Chrome

  • Fast #
  • Part #AM9621060020A
  • Item #5105704
  • Manufacturer Part #M962106-0020A
4.9 out of 5 Customer Rating
Brand image
American Standard

Bathtub Diverter Spout Repair Kit in Polished Chrome

  • Fast #
  • Part #AM9621060020A
  • Item #5105704
  • Manufacturer Part #M962106-0020A
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine American Standard® repair part
  • Easy to install
  • Reliable performance
  • Check the repair part information for your tub spout to confirm compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
2555.401 Town Square 2-Handle Bidet Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
UPC:
012611313400
WaterSense Labeled:
No