This product requires certification to purchase.

Metal Escutcheon for 4931300;4931410;4931305;4931415 Electronic Pull Down Kitchen Faucet in Polished Chrome

American Standard

Beale™ Metal Escutcheon for 4931300;4931410;4931305;4931415 Electronic Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A9431888002
  • Item #7170770
  • Manufacturer Part #9431888.002
5 out of 5 Customer Rating
Brand image
American Standard

Beale™ Metal Escutcheon for 4931300;4931410;4931305;4931415 Electronic Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A9431888002
  • Item #7170770
  • Manufacturer Part #9431888.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction
  • Available for use with all Beale faucets
  • Includes putty plate
  • Requires Certification

Specifications

Brand Model Compatibility:
4931300, 4931410, 4931305, 4931415 Electronic Pull Down Kitchen Faucet
Collection:
Beale™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Escutcheon
Height:
17-9/16 in
Installation Type:
Deck Mount
Length:
10-3/8 in
Material:
Metal
NSF Certified:
Yes
UPC:
012611583421
Width:
1 in