This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Chrome

American Standard

Beale™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #A4931410002
  • Item #7077137
  • Manufacturer Part #4931410.002
5 out of 5 Customer Rating
Brand image
American Standard

Beale™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #A4931410002
  • Item #7077137
  • Manufacturer Part #4931410.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Brass swivel spout
  • Single function pull-down spray head
  • Smaller scale to fit bar/prep sink
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Beale™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
11-7/16 in
Spout Reach:
6-1/8 in
Spout Type:
High Arc, Swivel
UPC:
012611575525
WaterSense Labeled:
Yes