Single Handle Pull Down Bar Faucet in Stainless Steel
Beale™ Single Handle Pull Down Bar Faucet in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
- Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Maximum flow: 1.5 gpm
- Metal body, handle and mounting hardware
- Brass swivel spout
- Single function pull-down spray head
- Smaller scale to fit bar/prep sink
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Beale™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-15/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11-7/16
- Spout Reach:
- 6-1/8
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- UPC:
- 012611575518
- WaterSense Labeled:
- Yes