1.6 gpf Bedpan Washer Kit Manual Flush Valve
Bedpan 1.6 gpf Bedpan Washer Kit Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bedpan washer with straight down tube
- Manual flush valve, 1.28 gpf
- Stop valve & sweat solder assembly
- Solid Brass Construction
- Counter balanced pivot assembly keeps spray arm in last position
- Brass Spray Arm
- Includes EPDM vacuum breaker assembly for chemical resistance
- Includes 1-1/2" spud coupling and flange and wall support
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bedpan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 26-3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 012611524493
- WaterSense Labeled:
- No