Bed Pan Washer Diverter 1.5 Overall Size Chrome
Bedpan Bed Pan Washer Diverter 1.5 Overall Size Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction for long life
- Includes wall support
- Includes 1-1/2" spud, spud coupling and chemical resistant EPDM vacuum breaker
- Counter balanced pivot assembly keeps spray arm in last position
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Bedpan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.28 gpf
- UPC:
- 012611514531